- 3/8" Thick Hardened Tongued Washer
- 5.191" - 5.226" ID
- 7.485" OD
| Outside Dia. | 7.485 in |
| Thickness [Min] | 0.375 in |
| I.D. Range | 5.1910" to 5.2260" |
| Weight | 2.722 LB |
| EAN or UPC | 53893437101 |
| Outside Dia. | 7.485 in |
| Thickness [Min] | 0.375 in |
| I.D. Range | 5.1910" to 5.2260" |
| Weight | 2.722 LB |
| EAN or UPC | 53893437101 |