- 5.118 in Inside Diameter
- 7.284 in Outside Diameter
- Steel
- Single Row
- 1.142 in Overall Width
features
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
| Outside Dia. | 185 mm |
| I.D. | 2 11/16 in |
| Tolerance | Class 2 (Pinion) |
| Inch/Metric | Inch, Metric |
| Outer Ring Width | 0.827 in, 21 mm |
| Inner Ring Width | 1.063 in, 27 mm |
| Bearing Type | Assembly, Cone |
| Cage Material | Steel |
| Cup Width | 21 mm |
| O.D. | 185 mm |
| Cone Width | 1.8125 in |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Inside Dia. | 130 mm |
| Bearing Material | Steel |
| Overall Width | 1.142 in, 29 mm |
| Weight | 4.75 LB |
| EAN or UPC | 53893894218 |

