- 29 in Inside Diameter
- 36.25 in Outside Diameter
- Single Row
- 4.75 in Overall Width
- Imperial Series
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| O.D. | 36.25 in, 920.75 mm |
| Closure Type | Open |
| Internal Clearance | Special |
| Rolling Element Material | Steel |
| Cage Material | Brass |
| Outer Ring Width | 4.75 in, 120.65 mm |
| Bore Type | Cylindrical |
| Rolling Element | Cylindrical |
| Bearing Material | Steel |
| Inner Ring Width | 4.316 in, 109.614 mm |
| No. of Rows | 1 |
| Precision Class | ISO P0 |
| Inch/Metric | Imperial |
| O.D.Type | Cylindrical |
| I.D. | 29 in, 736.6 mm |
| Cage Type | Machined Window |
| Relubricatable | No |
| Overall Width | 4.75 in, 120.65 mm |
| Weight | 434.3 LB |
| EAN or UPC | 87796304437 |

