- 10.086 in Inside Diameter
- 13.598 in Outside Diameter
- Double Row
- 8.5 in Overall Width
- Imperial
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Shaft Fillet Radius [Max] | 0.16 in, 4.1 mm |
| Bearing Material | Steel |
| Bore Type | Cylindrical |
| Cage Type | Stamped Window |
| I.D. | 10.086 in, 256.184 mm |
| Inner Ring Width | 8.5 in, 215.9 mm |
| Rolling Element Material | Steel |
| O.D. | 13.598 in, 345.389 mm |
| Cage Material | Steel |
| Bearing Type | Unmounted Roller Bearing |
| Inch/Metric | Imperial |
| O.D.Type | Cylindrical |
| Rolling Element | Cylindrical |
| Outer Diameter Type | Cylindrical |
| Closure Type | Open |
| Internal Clearance | Special |
| Roller Material | Steel |
| Precision Class | ISO P0 |
| Outer Ring Width | 8.5 in, 215.9 mm |
| Relubricatable | No |
| Component | Assembly |
| No. of Rows | 2 |
| Overall Width | 8.5 in, 215.9 mm |
| Housing Fillet Radius [Max] | 0.16 in, 4.1 mm |
| Weight | 130.1 LB |
| EAN or UPC | 87796304444 |

