- 7.375 in Inside Diameter
- 10.5 in Outside Diameter
- Double Row
- 8.577 in Overall Width
- Imperial
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| No. of Rows | 2 |
| Roller Material | Steel |
| Outer Diameter Type | Cylindrical |
| Bore Type | Cylindrical |
| Inch/Metric | Imperial |
| Internal Clearance | Special |
| Bearing Material | Steel |
| Housing Fillet Radius [Max] | 0.16 in, 4 mm |
| I.D. | 7.375 in, 187.325 mm |
| Outer Ring Width | 8.563 in, 217.487 mm |
| Component | Assembly |
| Rolling Element | Cylindrical |
| Cage Type | Stamped Window |
| Inner Ring Width | 8.578 in, 217.869 mm |
| Cage Material | Steel |
| O.D. | 10.5 in, 266.7 mm |
| Shaft Fillet Radius [Max] | 0.16 in, 4 mm |
| Overall Width | 8.578 in, 217.87 mm |
| Rolling Element Material | Steel |
| Closure Type | Open |
| Bearing Type | Unmounted Roller Bearing |
| O.D.Type | Cylindrical |
| Relubricatable | No |
| Precision Class | ISO P0 |
| Weight | 89.2 LB |
| EAN or UPC | 87796144675 |

