- Series L102800 Single Cup
- 2 7/8" OD x 0.5938" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Radial Rating | 3078.2 lbf |
| Origin | Cups |
| Cup Width | 0.5938 in |
| Housing Fillet Radius [Max] | 0.06 in |
| K Factor | 1.834607 |
| Material | Steel |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Tolerance | Standard |
| Series | L102800 |
| O.D. | 2.875 in |
| Weight | 0.24 LB |
| EAN or UPC | 53893466309 |

