- Series L116100 Single Cup
- 4 9/16" OD x 0.6563" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
| Tolerance | Precision |
| O.D. Type | Straight |
| I.D. | N/A |
| O.D. | 4.5625 in |
| Material | Steel |
| Cup Width | 0.6563 in |
| Origin | Cups |
| Series | L116100 |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Type | Single Cup |
| Weight | 0.53 LB |
| EAN or UPC | 53893474847 |

