- L116100 Series Single Cone
- 3 1/4" Straight Bore
- 0.8440" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Cup Width | N/A |
| I.D. | 3 1/4 in |
| Bore Type | Round Bore |
| K Factor | 1.897009 |
| O.D. | N/A |
| Cone Width | 0.844 in |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.060 in |
| Series | L116100 |
| Enclosure | Open |
| Radial Rating | 4867.4 lbf |
| Material | Steel |
| Weight | 1.074 LB |
| EAN or UPC | 53893475189 |

