- Series L163100 Double Cup
- 17 1/2" OD x 4 3/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
- w/Oil Holes and Groove
| Cone Width | N/A |
| Series | L163100 |
| Cup Width | 4 3/8 in |
| O.D. | 17.5 in |
| Tolerance | Precision |
| I.D. | N/A |
| Bearing Type | Double Cup |
| O.D. Type | Straight |
| Material | Steel |
| Special Features | w/Oil Holes and Groove |
| Cup Type | Double Cup |
| Origin | Cups |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 38.09 LB |
| EAN or UPC | 53893504933 |

