- 4.875 in Outside Diameter
- 2.125 in Overall Width
- 0.03 in Fillet Radius Cup
- Double Row
- Steel
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| I.D. | N/A |
| Relubricatable | No |
| Material | Steel |
| Inch/Metric | Imperial |
| Precision Class | ABMA Class 2 |
| Rolling Element | Tapered |
| Bearing Type | Double Cup |
| Outer Ring Width | 2.125 in, 53.975 mm |
| K Factor | 1.771093 |
| Origin | Cups |
| O.D. | 4.875 in |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.03 in |
| Enclosure | N/A |
| Radial Rating | 4999.6 lbf |
| Cup Type | Double Cup |
| Cup Width | 2 1/8 in |
| Series | L217800 |
| No. of Rows | 2 |
| O.D. Type | Straight |
| Bearing Material | Steel |
| Overall Width | 2.125 in, 53.975 mm |
| Tolerance | Standard |
| Weight | 1.79 LB |
| EAN or UPC | 53893511245 |

