With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are the recognized global leader in tapered roller bearings with the most extensive offering in the market of inch and metric sizes and assemblies fitting shafts of 8mm to 1270 mm. With capacity to manage both radial and axial loads, Timken® tapered roller bearings are made with various angles and roller lengths to provide a wide range of radial and thrust ratings for optimizing envelope size, minimizing weight, and improving system efficiency. Timken® tapered roller bearings feature precision tolerances, proprietary internal geometries and premium materials for superior durability in millions of demanding applications. Some applications demand a high level of precision that cannot be achieved with standard tapered roller bearings. This includes many machining, printing press and rolling mill applications where combinations of tight tolerances, high speeds and radial and thrust loads are present. The more demanding the precision objective, the more accurate the bearing must be. Timken provides four precision classes, in both metric and inch systems, that cover the full range of precision application requirements.
features
Operating torque and temperature can be precisely controlled with the adjustable setting of a tapered roller bearing
Fatigue life is enhanced with a tapered roller bearing's high load-carrying capability compared with other bearing types
Exact specifications are met with strictly machining and assembly processes
Increased accuracy and rigidity from special internal geometry and reduced bore and OD tolerances
Greater rotational accuracy because of tighter manufacturing specifications
Inner Ring Width
0.813 in, 20.638 mm
Precision Class
ABMA Class 3
Cone Width
13/16 in
Cup Width
N/A
Relubricatable
No
Bearing Type
Unmounted Roller Bearing
Shaft Fillet Radius [Max]
0.06 in, 1.5 mm
Width
0.813 in, 20.64 mm
Bore Type
Cylindrical
Bearing Material
Steel
Rolling Element
Tapered
Tolerance
Precision
Cone Type
Single Cone
Cage Material
Steel
Origin
Cones
Material
Steel
Cage Type
Stamped Window
Series
L217800
No. of Rows
Single
I.D.
3.438 in, 87.312 mm
Roller Material
Steel
Overall Width
0.813 in, 20.638 mm
Inch/Metric
Imperial
Component
Inner Ring
O.D.
N/A
Enclosure
Open
Weight
1.176 LB
EAN or UPC
53893511818
We're here for you
with Service Centers across the country - We have your back