- 3.75 in Inside Diameter
- 5.125 in Outside Diameter
- Steel
- Single Row
- 0.813 in Overall Width
features
- Operating torque and temperature can be precisely controlled with the adjustable setting of a tapered roller bearing
- Greater rotational accuracy because of tighter manufacturing specifications
- Increased accuracy and rigidity from special internal geometry and reduced bore and OD tolerances
- Exact specifications are met with strictly machining and assembly processes
- Fatigue life is enhanced with a tapered roller bearing's high load-carrying capability compared with other bearing types
| Tolerance | ABMA Class 0 |
| I.D. | 3.75 in, 95.25 mm |
| Inner Ring Width | 0.844 in, 21.433 mm |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Cage Material | Steel |
| Outer Ring Width | 0.656 in, 16.67 mm |
| O.D. | 5.125 in, 130.175 mm |
| Overall Width | 0.813 in, 20.638 mm |
| Inch/Metric | Imperial |
| Bearing Material | Steel |
| Weight | 1.805 LB |
| EAN or UPC | 53893151403 |

