- L327200 Series Single Cone
- 5 1/4" Straight Bore
- 1.0310" Wide
- 0.060" Maximum Shaft Fillet Radius
- Precision Grade
| Enclosure | Open |
| Cup Width | N/A |
| Material | Steel |
| Cone Width | 1.031 in |
| I.D. | 5 1/4 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Series | L327200 |
| Bore Type | Round Bore |
| Origin | Cones |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Tolerance | Precision |
| Cone Type | Single Cone |
| Weight | 2.759 LB |
| EAN or UPC | 53893596549 |

