- Series L357000 Single Cup
- 15 1/2" OD x 1 1/2" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 33495.7 lbf |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.13 in |
| Enclosure | N/A |
| I.D. | N/A |
| Cup Width | 1 1/2 in |
| Bearing Type | Single Cup |
| Material | Steel |
| Cone Width | N/A |
| O.D. | 15.5 in |
| Tolerance | Standard |
| Series | L357000 |
| O.D. Type | Straight |
| K Factor | 1.626135 |
| Cup Type | Single Cup |
| Weight | 9.605 LB |
| EAN or UPC | 53893603827 |

