- Series L357000 Double Cup
- 15 1/2" OD x 3 1/4" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
- w/Oil Holes and Groove
| I.D. | N/A |
| Material | Steel |
| Series | L357000 |
| Special Features | w/Oil Holes and Groove |
| O.D. Type | Straight |
| Cup Type | Double Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. | 15.5 in |
| Tolerance | Precision |
| Bearing Type | Double Cup |
| Cup Width | 3 1/4 in |
| Origin | Cups |
| Cone Width | N/A |
| Enclosure | N/A |
| Weight | 19.489 LB |
| EAN or UPC | 53893603940 |

