- Series L420400 Single Cup
- 5 3/8" OD x 0.6563" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. Type | Straight |
| Series | L420400 |
| Cup Width | 0.6563 in |
| Origin | Cups |
| Radial Rating | 5277.2 lbf |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| K Factor | 1.585353 |
| O.D. | 5.375 in |
| I.D. | N/A |
| Enclosure | N/A |
| Material | Steel |
| Weight | 0.679 LB |
| EAN or UPC | 53893609980 |

