- L433700 Series Single Cone
- 6 1/2" Straight Bore
- 1.0310" Wide
- 0.060" Maximum Shaft Fillet Radius
- Precision Grade
| Enclosure | Open |
| Bore Type | Round Bore |
| Origin | Cones |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Material | Steel |
| Tolerance | Precision |
| Series | L433700 |
| O.D. | N/A |
| Cone Width | 1.031 in |
| I.D. | 6 1/2 in |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Weight | 3.704 LB |
| EAN or UPC | 53893616926 |

