- Series L467500 Single Cup
- 20" OD x 1 7/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Enclosure | N/A |
| O.D. Type | Straight |
| Series | L467500 |
| Material | Steel |
| Origin | Cups |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Tolerance | Precision |
| O.D. | 20 in |
| Cup Width | 1 7/8 in |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Weight | 19.16 LB |
| EAN or UPC | 53893623047 |

