- Single Cup, L467500 Series, 20" OD, Standard Precision
| Bearing Type | Single Cup |
| Series | L467500 |
| O.D. | 20 in |
| Enclosure | N/A |
| I.D. | N/A |
| Cup Type | Single Cup |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1 7/8 in |
| Tolerance | Standard |
| Cone Width | N/A |
| O.D. Type | Straight |
| Material | Steel |
| Weight | 18.94 LB |
| EAN or UPC | 53893623054 |

