- Series L507900 Single Cup
- 3 7/16" OD x 9/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Origin | Cups |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| K Factor | 1.503893 |
| Cup Type | Single Cup |
| Tolerance | Standard |
| Series | L507900 |
| I.D. | N/A |
| O.D. | 3.4375 in |
| Material | Steel |
| Radial Rating | 3384.1 lbf |
| Housing Fillet Radius [Max] | 0.06 in |
| Enclosure | N/A |
| Cup Width | 9/16 in |
| Weight | 0.34 LB |
| EAN or UPC | 53893816074 |

