- L507900 Series Single Cone
- 2 1/4" Straight Bore
- 0.7190" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 3384.1 lbf |
| K Factor | 1.503893 |
| Tolerance | Standard |
| Bearing Type | Single Cone |
| I.D. | 2 1/4 in |
| Bore Type | Round Bore |
| Enclosure | Open |
| O.D. | N/A |
| Cup Width | N/A |
| Cone Width | 0.719 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Series | L507900 |
| Origin | Cones |
| Cone Type | Single Cone |
| Material | Steel |
| Weight | 0.6 LB |
| EAN or UPC | 53893154862 |

