Skip to content Skip to navigation menu
Steel Precision Single Cone Precision Tapered Roller Bearing Cone

L610549-3

Steel Precision Single Cone Precision Tapered Roller Bearing Cone
Item #101191768
  • 2.5 in Inside Diameter
  • 0.75 in Overall Width
  • 0.06 in Fillet Radius Cone
  • Single Row
  • Steel
Steel Precision Single Cone Precision Tapered Roller Bearing Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.5 in Inside Diameter
  • 0.75 in Overall Width
  • 0.06 in Fillet Radius Cone
  • Single Row
  • Steel

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are the recognized global leader in tapered roller bearings with the most extensive offering in the market of inch and metric sizes and assemblies fitting shafts of 8mm to 1270 mm. With capacity to manage both radial and axial loads, Timken® tapered roller bearings are made with various angles and roller lengths to provide a wide range of radial and thrust ratings for optimizing envelope size, minimizing weight, and improving system efficiency. Timken® tapered roller bearings feature precision tolerances, proprietary internal geometries and premium materials for superior durability in millions of demanding applications. Some applications demand a high level of precision that cannot be achieved with standard tapered roller bearings. This includes many machining, printing press and rolling mill applications where combinations of tight tolerances, high speeds and radial and thrust loads are present. The more demanding the precision objective, the more accurate the bearing must be. Timken provides four precision classes, in both metric and inch systems, that cover the full range of precision application requirements.

features

  • Greater rotational accuracy because of tighter manufacturing specifications
  • Increased accuracy and rigidity from special internal geometry and reduced bore and OD tolerances
  • Exact specifications are met with strictly machining and assembly processes
  • Fatigue life is enhanced with a tapered roller bearing's high load-carrying capability compared with other bearing types
  • Operating torque and temperature can be precisely controlled with the adjustable setting of a tapered roller bearing
Shaft Fillet Radius [Max] 0.06 in, 1.5 mm
Cage Material Steel
Bearing Type Unmounted Roller Bearing
Relubricatable No
Inner Ring Width 0.75 in, 19.05 mm
Cup Width N/A
Width 0.75 in, 19.05 mm
No. of Rows Single
Material Steel
Origin Cones
Cone Width 3/4 in
Component Inner Ring
Precision Class ABMA Class 3
Tolerance Precision
Enclosure Open
O.D. N/A
Overall Width 0.75 in, 19.05 mm
Bearing Material Steel
Cage Type Stamped Window
I.D. 2.5 in, 63.5 mm
Inch/Metric Imperial
Roller Material Steel
Bore Type Cylindrical
Rolling Element Tapered
Series L610500
Cone Type Single Cone
Weight 0.665 LB
EAN or UPC 53893651538
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison