- L624500 Series Single Cone
- 4 3/4" Straight Bore
- 0.8440" Wide
- 0.060" Maximum Shaft Fillet Radius
- Precision Grade
| Origin | Cones |
| I.D. | 4 3/4 in |
| Bore Type | Round Bore |
| Series | L624500 |
| Cone Width | 0.844 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bearing Type | Single Cone |
| Tolerance | Precision |
| Material | Steel |
| Cup Width | N/A |
| Enclosure | Open |
| O.D. | N/A |
| Cone Type | Single Cone |
| Weight | 1.851 LB |
| EAN or UPC | 53893654126 |

