- 1.378 in Inside Diameter
- 0.66 in Overall Width
- Single Row
- Steel
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Inner Ring Width | 0.66 in, 16.764 mm |
| Inch/Metric | Imperial |
| Cage Material | Steel |
| Overall Width | 0.66 in, 16.764 mm |
| Material | Steel |
| Origin | Cones |
| Enclosure | Open |
| Tolerance | Standard |
| Relubricatable | No |
| Family Name | Tapered Roller Bearing Single Cone |
| Cage Type | Stamped Window |
| Precision Class | ABMA Class 2 |
| Bearing Material | Steel |
| Cone Type | Single Cone |
| Radial Rating | 2071.9 lbf |
| I.D. | 1.3775 in |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Series | L68100 |
| Cone Width | 0.66 in |
| Rolling Element | Tapered |
| K Factor | 1.404131 |
| Weight | 0.25 LB |
| EAN or UPC | 53893378053 |

