- 2.625 in Inside Diameter
- 4.064 in Outside Diameter
- Steel
- Double Row
- 1.512 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| O.D. | 4.063 in |
| Cup Width | 0.472 in |
| I.D. | 2 5/8 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.07 in, 27.178 mm |
| Housing Shoulder Diameter | 3.9 in |
| Assembly | TS |
| Inner Ring Width | 1.512 in, 38.405 mm |
| Overall Width | 1.512 in, 38.405 mm |
| Cone/Cup | Cup/Cone |
| K Factor | 1.2 |
| Cage Material | Steel |
| Inch/Metric | Imperial |
| Cone Width | 0.693 in |
| One-Row Radial Rating C90 | 3780 lbf |
| Static Load Rating [Max] | 20000 lbf |
| Tolerance | Class 2 (Standard) |
| No. of Rows | 2 |
| Shaft Fillet Radius [Max] | 0.060 in |
| Series | L812100 |
| End Play | 0.004 in |
| Bearing Material | Steel |
| Weight | 2.239 LB |
| EAN or UPC | 53893694429 |

