- Series L814700 Single Cup
- 4 5/16" OD x 0.5938" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 4.3125 in |
| Cone Width | N/A |
| Tolerance | Standard |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Single Cup |
| Origin | Cups |
| Cup Width | 0.5938 in |
| Series | L814700 |
| I.D. | N/A |
| Enclosure | N/A |
| Cup Type | Single Cup |
| K Factor | 1.163794 |
| O.D. Type | Straight |
| Radial Rating | 3734.6 lbf |
| Weight | 0.496 LB |
| EAN or UPC | 53893695983 |

