- Tapered Roller Bearing Set
- 3" ID x 4 5/16" OD x 3/4" Wide
- Class 0
| Shaft Fillet Radius [Max] | 0.060 in |
| O.D. | 4.3125 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 0.5938 in |
| Assembly | TS |
| Cone Width | 3/4 in |
| Cone/Cup | Cup/Cone |
| Series | L814700 |
| K Factor | 1.16 |
| One-Row Radial Rating C90 | 3730 lbf |
| Tolerance | Class 0 (High-Precision) |
| I.D. | 3 in |
| Housing Shoulder Diameter | 4.13 in |
| Static Load Rating [Max] | 27000 lbf |
| Weight | 1.364 LB |

