- L814700 Series Single Cone
- 3" Straight Bore
- 3/4" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Cup Width | N/A |
| Radial Rating | 3734.6 lbf |
| K Factor | 1.163794 |
| Cone Width | 3/4 in |
| Cone Type | Single Cone |
| Enclosure | Open |
| Bearing Type | Single Cone |
| I.D. | 3 in |
| Series | L814700 |
| Material | Steel |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.060 in |
| Weight | 0.987 LB |
| EAN or UPC | 53893696201 |

