- Single Cup, L853000 Series, 13.875" OD, Standard Precision
| I.D. | N/A |
| Tolerance | Standard |
| Material | Steel |
| Cone Width | N/A |
| O.D. | 13.875 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Type | Single Cup |
| Series | L853000 |
| Bearing Type | Single Cup |
| Cup Width | 15/16 in |
| O.D. Type | Straight |
| Enclosure | N/A |
| Origin | Cups |
| Weight | 4.97 LB |
| EAN or UPC | 53893700939 |

