- Single Cup, L860000 Series, 16.375" OD, Class 3 Precision
| I.D. | N/A |
| O.D. Type | Straight |
| Origin | Cups |
| O.D. | 16.375 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Enclosure | N/A |
| Tolerance | Precision |
| Material | Steel |
| Cup Type | Single Cup |
| Series | L860000 |
| Cup Width | 1 3/8 in |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| Weight | 9.86 LB |
| EAN or UPC | 53893701646 |

