- Series L860000 Double Cup
- 16 3/8" OD x 2 15/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Oil Holes and Groove
| Series | L860000 |
| Cup Width | 2.9375 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Cone Width | N/A |
| Enclosure | N/A |
| Special Features | w/Oil Holes and Groove |
| Origin | Cups |
| K Factor | 1.171718 |
| O.D. | 16.375 in |
| Tolerance | Standard |
| Radial Rating | 27698.5 lbf |
| Material | Steel |
| I.D. | N/A |
| O.D. Type | Straight |
| Cup Type | Double Cup |
| Bearing Type | Double Cup |
| Weight | 20.619 LB |
| EAN or UPC | 53893701653 |

