- L860000 Series Single Cone
- 13" Straight Bore
- 1 7/8" Wide
- 1/2" Maximum Shaft Fillet Radius
- Precision Grade
| Material | Steel |
| O.D. | N/A |
| Enclosure | Open |
| Origin | Cones |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 1/2 in |
| Tolerance | Precision |
| Cone Width | 1 7/8 in |
| Series | L860000 |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| I.D. | 13 in |
| Bearing Type | Single Cone |
| Weight | 19.662 LB |
| EAN or UPC | 53893701769 |

