Skip to content Skip to navigation menu
Steel Precision Single Cone Precision Tapered Roller Bearing Cone

L860049-3

Steel Precision Single Cone Precision Tapered Roller Bearing Cone
Item #101191837
  • 13 in Inside Diameter
  • 1.875 in Overall Width
  • 0.14 in Fillet Radius Cone
  • Single Row
  • Steel
Steel Precision Single Cone Precision Tapered Roller Bearing Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13 in Inside Diameter
  • 1.875 in Overall Width
  • 0.14 in Fillet Radius Cone
  • Single Row
  • Steel

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are the recognized global leader in tapered roller bearings with the most extensive offering in the market of inch and metric sizes and assemblies fitting shafts of 8mm to 1270 mm. With capacity to manage both radial and axial loads, Timken® tapered roller bearings are made with various angles and roller lengths to provide a wide range of radial and thrust ratings for optimizing envelope size, minimizing weight, and improving system efficiency. Timken® tapered roller bearings feature precision tolerances, proprietary internal geometries and premium materials for superior durability in millions of demanding applications. Some applications demand a high level of precision that cannot be achieved with standard tapered roller bearings. This includes many machining, printing press and rolling mill applications where combinations of tight tolerances, high speeds and radial and thrust loads are present. The more demanding the precision objective, the more accurate the bearing must be. Timken provides four precision classes, in both metric and inch systems, that cover the full range of precision application requirements.

features

  • Greater rotational accuracy because of tighter manufacturing specifications
  • Increased accuracy and rigidity from special internal geometry and reduced bore and OD tolerances
  • Exact specifications are met with strictly machining and assembly processes
  • Fatigue life is enhanced with a tapered roller bearing's high load-carrying capability compared with other bearing types
  • Operating torque and temperature can be precisely controlled with the adjustable setting of a tapered roller bearing
Series L860000
Cage Material Steel
Overall Width 1.875 in, 47.625 mm
Bore Type Cylindrical
No. of Rows Single
Bearing Material Steel
Relubricatable No
Bearing Type Unmounted Roller Bearing
Enclosure Open
Inner Ring Width 1.875 in, 47.625 mm
Roller Material Steel
Component Inner Ring
Cone Width 1.875 in
Shaft Fillet Radius [Max] 0.14 in, 3.5 mm
Cage Type Stamped Window
Origin Cones
O.D. N/A
Cup Width N/A
Tolerance Precision
Width 1.875 in, 47.63 mm
Material Steel
Precision Class ABMA Class 3
Cone Type Single Cone
Rolling Element Tapered
Inch/Metric Imperial
I.D. 13 in, 330.2 mm
Weight 21.31 LB
EAN or UPC 53893701905
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison