- Tapered Roller Bearing Set
- 24" ID x 30" OD x 3 3/4" Wide
- Class 3
| Tolerance | Class 3 (Precision) |
| Shaft Fillet Radius [Max] | 1/4 in |
| I.D. | 24 in |
| One-Row Radial Rating C90 | 113000 lbf |
| Static Load Rating [Max] | 1.23e+006 lbf |
| Assembly | TS |
| Cone/Cup | Cup/Cone |
| K Factor | 1.2 |
| Housing Shoulder Diameter | 29.17 in |
| Cup Width | 2 13/16 in |
| Cone Width | 3 5/8 in |
| Series | L879900 |
| Housing Fillet Radius [Max] | 0.25 in |
| O.D. | 30 in |
| Weight | 205.979 LB |
| EAN or UPC | 53893703480 |

