- Series LL103000 Single Cup
- 2 13/16" OD x 3/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 1947.2 lbf |
| I.D. | N/A |
| Cone Width | N/A |
| Cup Width | 0.375 in |
| Cup Type | Single Cup |
| Material | Steel |
| Series | LL103000 |
| O.D. Type | Straight |
| Origin | Cups |
| O.D. | 2.8125 in |
| Enclosure | N/A |
| Tolerance | Standard |
| K Factor | 1.913962 |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Single Cup |
| Weight | 0.152 LB |
| EAN or UPC | 53893467139 |

