- LL103000 Series Single Cone
- 1 3/4" Straight Bore
- 1/2" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 0.5 in |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.060 in |
| I.D. | 1 3/4 in |
| Tolerance | Standard |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| K Factor | 1.913962 |
| Radial Rating | 1947.2 lbf |
| Cone Type | Single Cone |
| Series | LL103000 |
| Origin | Cones |
| Material | Steel |
| O.D. | N/A |
| Cup Width | N/A |
| Weight | 0.287 LB |
| EAN or UPC | 53893467306 |

