- Series LL205400 Single Cup
- 3 1/16" OD x 3/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| K Factor | 1.737327 |
| Material | Steel |
| O.D. | 3.0625 in |
| Origin | Cups |
| O.D. Type | Straight |
| Cone Width | N/A |
| I.D. | N/A |
| Enclosure | N/A |
| Tolerance | Standard |
| Series | LL205400 |
| Bearing Type | Single Cup |
| Radial Rating | 2014.6 lbf |
| Cup Type | Single Cup |
| Cup Width | 0.375 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.172 LB |
| EAN or UPC | 53893508573 |

