- LL205400 Series Single Cone
- 2" Straight Bore
- 1/2" Wide
- 0.060" Maximum Shaft Fillet Radius
- Precision Grade
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.060 in |
| Tolerance | Precision |
| Origin | Cones |
| Cone Width | 1/2 in |
| O.D. | N/A |
| Series | LL205400 |
| Enclosure | Open |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| I.D. | 2 in |
| Weight | 0.315 LB |
| EAN or UPC | 53893508849 |

