- Series LL244500 Single Cup
- 10 9/16" OD x 0.7283" Wide
- 0.080" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| O.D. Type | Straight |
| Origin | Cups |
| K Factor | 1.75647 |
| Cup Type | Single Cup |
| Cup Width | 0.7283 in |
| I.D. | N/A |
| Radial Rating | 7885.7 lbf |
| Enclosure | N/A |
| O.D. | 10.5625 in |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.08 in |
| Series | LL244500 |
| Cone Width | N/A |
| Material | Steel |
| Weight | 1.739 LB |
| EAN or UPC | 53893549323 |

