- Series LL352100 Single Cup
- 12 1/2" OD x 0.7200" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Material | Steel |
| O.D. | 12.5 in |
| Series | LL352100 |
| Cone Width | N/A |
| Cup Width | 0.72 in |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.06 in |
| K Factor | 1.686677 |
| Enclosure | N/A |
| Radial Rating | 9270.8 lbf |
| Tolerance | Standard |
| Cup Type | Single Cup |
| I.D. | N/A |
| Bearing Type | Single Cup |
| Weight | 1.998 LB |
| EAN or UPC | 53893603643 |

