- Series LL52500 Single Cup
- 1.656" OD x 0.3400" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 894.5 lbf |
| Cup Type | Single Cup |
| O.D. | 1.656 in |
| Series | LL52500 |
| Housing Fillet Radius [Max] | 0.05 in |
| O.D. Type | Straight |
| Cone Width | N/A |
| Origin | Cups |
| Enclosure | N/A |
| Material | Steel |
| Cup Width | 0.34 in |
| K Factor | 1.47382 |
| Tolerance | Standard |
| I.D. | N/A |
| Bearing Type | Single Cup |
| Weight | 0.07 LB |
| EAN or UPC | 53893324395 |

