- 8 in Inside Diameter
- 1.094 in Overall Width
- 0.06 in Fillet Radius Cone
- Single Row
- Steel
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| K Factor | 1.428303 |
| Shaft Fillet Radius [Max] | 0.060 in |
| I.D. | 8 in |
| Bearing Material | Steel |
| Cone Width | 1.094 in |
| No. of Rows | 1 |
| Relubricatable | No |
| Radial Rating | 11209.7 lbf |
| Precision Class | ABMA Class 2 |
| Material | Steel |
| Origin | Cones |
| Enclosure | Open |
| Inner Ring Width | 1.094 in, 27.783 mm |
| O.D. | N/A |
| Cage Material | Steel |
| Cage Type | Stamped Window |
| Rolling Element | Tapered |
| Inch/Metric | Imperial |
| Overall Width | 1.094 in, 27.783 mm |
| Series | LL641100 |
| Cup Width | N/A |
| Weight | 5.649 LB |
| EAN or UPC | 53893657608 |

