- Series LL713000 Single Cup
- 3 7/8" OD x 3/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 3/8 in |
| Radial Rating | 2177.4 lbf |
| Cup Type | Single Cup |
| Material | Steel |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Cone Width | N/A |
| O.D. Type | Straight |
| O.D. | 3.875 in |
| I.D. | N/A |
| Origin | Cups |
| K Factor | 1.334526 |
| Series | LL713000 |
| Enclosure | N/A |
| Tolerance | Standard |
| Weight | 0.263 LB |
| EAN or UPC | 53893665290 |

