- Series LL714600 Single Cup
- 4.156" OD x 3/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | LL714600 |
| Tolerance | Standard |
| Cone Width | N/A |
| Radial Rating | 2210.3 lbf |
| K Factor | 1.235019 |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Origin | Cups |
| I.D. | N/A |
| Cup Width | 3/8 in |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. | 4.156 in |
| Material | Steel |
| Cup Type | Single Cup |
| Weight | 0.287 LB |
| EAN or UPC | 53893666624 |

