- Single Cup, LL758700 Series, 15" OD, Standard Precision
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Tolerance | Standard |
| Cone Width | N/A |
| Cup Width | 13/16 in |
| Material | Steel |
| O.D. Type | Straight |
| I.D. | N/A |
| O.D. | 15 in |
| Bearing Type | Single Cup |
| Series | LL758700 |
| Enclosure | N/A |
| Weight | 3.55 LB |
| EAN or UPC | 53893683171 |

