- LM11700 Series Single Cone
- 11/16" Straight Bore
- 0.5750" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| I.D. | 11/16 in |
| Radial Rating | 1336.7 lbf |
| Enclosure | Open |
| Material | Steel |
| Bearing Type | Single Cone |
| Bore Type | Round Bore |
| K Factor | 2.041306 |
| Cone Type | Single Cone |
| Series | LM11700 |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.050 in |
| Origin | Cones |
| Family Name | Tapered Roller Bearing Single Cone |
| Cone Width | 0.575 in |
| Weight | 0.12 LB |
| EAN or UPC | 53893720104 |

