- Series LM121900 Single Cup
- 6" OD x 1 1/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| Radial Rating | 9613.3 lbf |
| O.D. Type | Straight |
| Series | LM121900 |
| Origin | Cups |
| Enclosure | N/A |
| Cone Width | N/A |
| Material | Steel |
| Tolerance | Standard |
| K Factor | 2.067433 |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Width | 1 1/8 in |
| I.D. | N/A |
| O.D. | 6 in |
| Weight | 1.45 LB |
| EAN or UPC | 53893478883 |

