- LM236700 Series Single Cone
- 7 1/4" Straight Bore
- 1.2990" Wide
- 0.080" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Cone Width | 1.299 in |
| Origin | Cones |
| Material | Steel |
| Radial Rating | 15315.4 lbf |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Series | LM236700 |
| K Factor | 1.744459 |
| I.D. | 7 1/4 in |
| Shaft Fillet Radius [Max] | 0.080 in |
| O.D. | N/A |
| Tolerance | Standard |
| Enclosure | Open |
| Weight | 5.773 LB |
| EAN or UPC | 53893533674 |

