- Tapered Roller Bearing
- 1.5 in Inside Diameter
- 0.72 in Cone Width
| Inch/Metric | Inch |
| Bearing Type | Assembly, Cone |
| I.D. | 2 1/8 in |
| Inside Dia. | 1.5 in |
| Rows of Balls | Single |
| Cone Width | 1.3085 in |
| O.D. | 5.513 in |
| Tolerance | Class 2 (Pinion) |
| Cup Width | 0.926 in |
| Weight | 0.36 LB |
| EAN or UPC | 53893242149 |

