- Tapered Roller Bearing Set
- 10.4321" ID x 14" OD x 2 1/4" Wide
- Class 2 (Standard)
| I.D. | 10.4321 in |
| Assembly | TS |
| Shaft Fillet Radius [Max] | 0.140 in |
| K Factor | 1.62 |
| O.D. | 14 in |
| Housing Shoulder Diameter | 13.5 in |
| Tolerance | Class 2 (Standard) |
| Static Load Rating [Max] | 296000 lbf |
| One-Row Radial Rating C90 | 36400 lbf |
| Cup Width | 1 3/4 in |
| Cone/Cup | Cup/Cone |
| Series | LM451300 |
| Cone Width | 2.4409 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 72.243 LB |
| EAN or UPC | 53893621203 |

